missing translation for 'onlineSavingsMsg'
Learn More

Progressive Safety™ Leather Safety Strata Shoes

Product Code. 12988035
Change view
Click to view available options
Size:
6
7
8
10
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12988035 8 Each
12938035 10 Each
12978035 7 Each
12968035 6 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12988035 Supplier Progressive Safety™ Supplier No. 524SM8
  • ONLINE EXCLUSIVE PRICE
    76.59 €
    66.00 € / Pack of 1
    Save 10.59 €
    13% Off
Estimated Shipment: 10-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Steel toe cap safety shoe

With water resistant upper 200 joule safety steel toe cap dual density polyurethane/rubber soles black size 8 PSF

Specifications

Certifications/Compliance EN 345
Color Black
Includes Water resistant upper 200 joule safety steel toe cap
Material Leather
Size 8
Sole Features Dual density Polyurethane/Rubber
Sole Material Polyurethane/Rubber
Toe Material Steel
Weight (Metric) 1 kg
Resistant To Water
Waterproof Yes
Product Type Safety Strata Shoe
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.