missing translation for 'onlineSavingsMsg'
Learn More

LEC™ Under-Counter Laboratory Freezer

Product Code. 12968664
Change view
Click to view available options
Capacity (Metric) Freezer:
102 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Freezer Unit Size
12968664 102 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12968664 Supplier LEC™ Supplier No. ISU37C

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A ready-to-use under-counter laboratory door with a pre-set temperature range of -18° to -25°C.

  • Spark-free interior
  • External digital controller and temperature display
  • Fitted lock and 2 keys
  • Audible and visual temperature alarms
  • Anti-microbial handle helps prevent growth of bacteria and minimises cross-contamination
  • Control panel lock to avoid accidental changes to desired settings
  • Energy efficient R600a, which is kinder to the environment with reduced running costs
  • Roller castors on all under-counter and freestanding models making the units easy to position

Specifications

Capacity (Metric) Freezer 102 L
Temperature Range (Freezer) -18°C to -25°C
Door Style Solid, Hinged, Reversible
No. of Doors 1
Shelves 2 Fixed Wire
Defrost Manual
Setpoint Security Control panel lock
Refrigerant R600a
Exterior Finish White
Insulation 35 mm Cyclopentane
Interior Plastic
Display Digital
Casters Yes
Control Type Digital, External
Dimensions (DxWxH) Exterior 620 x 495 x 830 mm
Dimensions (D x W x H) Interior 415 x 414 x 415 mm
Energy Usage 1.3 kW/24hr
Voltage 230 V
Weight (Metric) 33 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.