missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Glen Dimplex™ LEC™ Under Counter Spark Free Laboratory Freezer
Description
- Spark free on all models
- Control panel lock to avoid accidental changes to desired settings
- Open door sensors to warn if the door has been left open (on selected models)
- Storage flexibility with adjustable shelf heights to maximize the storage potential
- Roller castors on all under-counter and freestanding models making the units easy to position
Specifications
Specifications
| Type | Laboratory Freezer |
| Capacity (Metric) | 85 L |
| Temperature Range | -20°C |
| No. of Drawers | 4 |
| Model | ISU111 |
| Depth (Metric) Exterior | 554 mm |
| Height (Metric) Exterior | 845 mm |
| Width (Metric) Exterior | 545 mm |
| Refrigeration System Voltage | 230V |
| Voltage | 230 V |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?