missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ LED Blue Light Transilluminator

Product Code. 12874038 Shop All Syngene Products
Change view
Click to view available options
Wavelength:
470 nm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Unit Size
12874038 470 nm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12874038 Supplier Syngene™ Supplier No. GXULTRABRIGHTLED
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

LED Blue Light Transilluminator for visualising safe longer wavelength dyes.

  • 470 nm wavelength
  • Even blue epi LED illumination
  • High sensitivity with improved S/N ratio
  • Image a range of fluorophores- EtBr, SYBRSafe, GelGreen, SYBR Gold, SYBRGreen, SYPRORuby, SYPROOrange, GelRed Safe
  • LED is safe to skin and eyes with no damage to DNA

Specifications

Amperage 0.65 A
Product Type Blue/White Light Transilluminator
For Use With (Equipment) Gbox Systems or Benchtop
Dimensions (L x W x H) 330 x 210 x 90 mm
Electrical Requirements 24 V, 0.65 A
Voltage 24 V
Intensity Fixed
Wavelength 470 nm
Lighting Type LED Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.