missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Legato™ 185 Picolitre Syringe Pump

Product Code. 15174144
Change view
Click to view available options
Flow Rate:
0.54 to 39 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
15174144 0.54 to 39 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15174144 Supplier KD Scientific Supplier No. 788180SGL
  • ONLINE EXCLUSIVE PRICE
    3370.00 €
    2886.10 € / Pack of 1
    Save 483.90 €
    14% Off
View all promotions
 Restricted Item
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Single syringe infuse/withdraw optimized for low flow with program options for two programs, 50 steps each. Accommodates syringes 0.5 μL to 60 mL. User definable flow rates with selectable target volume or time values.

  • Holds one syringe from 0.5 μL to 60 mL
  • High resolution color touchscreen
  • Unparalleled ease of use
  • Touch pad 'lock' feature
  • LED light on front panel
  • Full metal chassis
  • Built in syringe table
  • Up to 30 lb. linear force
  • Advanced microstepping techniques
  • Built in RS 485 interface
  • USB port
  • I/O and TTL interface
  • Continuous mode of operation
  • Spill dam
  • Programmable

Specifications

Model LegatoTM 185
Voltage 110/220 V
Flow Rate 0.54 to 39 mL/min.
Certifications/Compliance CE, UL, CSA, CB Scheme, EU RoHS
Linear Force (Metric) 13.6 kg (30 ls) @ 100% Force Selection
Weight (Metric) 2.66 kg
Dimensions (L x W x H) Exterior 22.6 x 19.05 x 15 cm
Applications 0.54 pL/min. to 39 mL/min. (flow rate)
Display Type Touchscreen
Flow Rate Accuracy ±0.35%
Number of Channels 1
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 4°C
Storage Requirements -10°C to +70°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.