missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Legato™ 210 Dual Syringe, Touch Screen, Infusion/Withdrawal Pump

Product Code. 17811694
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Unit Size
17811694 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17811694 Supplier KD Scientific Supplier No. 788210
  • ONLINE EXCLUSIVE PRICE
    4803.20 €
    4240.91 € / Pack of 1
    Save 562.29 €
    11% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Infuse/withdraw syringe pumps. Accomodates two syringes. The Legato 210™ supports infuse only, withdraw only, infuse/withdraw, withdraw/infuse and continuous mode. User definable flow rates with selectable target volume or time values to control the total infusion volume.

  • Holds one or two syringes from 0.5 μL to 140 mL
  • High resolution color touchscreen
  • Real time clock
  • Unparalleled ease of use
  • Touch pad 'lock' feature
  • LED light on front panel
  • Full metal chassis
  • Built in syringe table
  • Up to 75 lb. linear force
  • Advanced microstepping techniques
  • Built in RS 485 interface
  • USB port
  • I/O and TTL interface
  • Continuous mode of operation
  • Spill dam
  • Programmable (210P and 210AC Models)

Specifications

Voltage 110/220 V
Flow Rate 3.06 pL/min. to 215.8 mL/min.
Weight (Metric) 4.9 kg
Dimensions (L x W x H) Exterior 16.51 x 25.4 x 27.94 cm
Display Type Touchscreen
Flow Rate Accuracy ±0.35%
Number of Channels 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.