missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ Lemo PTFE Temperature Probes

Product Code. 15392166
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +250°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
15392166 -50°C to +250°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15392166 Supplier Bohlender™ Supplier No. P176225
  • ONLINE EXCLUSIVE PRICE
    342.30 €
    291.93 € / Pack of 1
    Save 50.37 €
    14% Off
Estimated Shipment: 16-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For temperature measurement in aggressive liquids.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • Measuring range from −50° to +250°C
  • One measuring sensor PT 100 in a PTFE-encapsulated stainless steel tube
  • Temperature probe diameter of 8 mm, tip diameter of 6 mm, collar ring diameter of 12 mm
  • With white PFA-coated cable 1.5 m long and mounted Lemo plug size 1, 4-wire system
  • Typical response times of T 50: 7 to 12 seconds and T 90: 14 to 16 seconds
  • Cables provide flexible connection from measuring device to medium

Specifications

Certifications/Compliance CE marked
Material PTFE
Sensor Types PT 100
For Use With (Application) Temperature measurement in aggressive liquids
Response Time T 50: 7 to 12 s; T 90: 14 to 16 s
Temperature Range (Metric) -50°C to +250°C
Length (Metric) 560 mm (Total), 500 mm (Usable)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.