Learn More
Thermo Scientific™ LH-4000W 8 x 500mL Windshielded Swinging Bucket Rotor
Support a diverse array of sample processing applications without the need to modify existing protocols.
178.00 € - 11435.00 €
Specifications
For Use With (Equipment) | Thermo Scientific Sorvall RC 4 Series, Cryofuge 5500i and Multifuge 4 Large Capacity Centrifuges |
---|---|
Biocontainment | Yes |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12464060
|
Thermo Scientific™
75006421 |
Sealing Cap |
188.00 €
Pack of 2 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10447453
|
Thermo Scientific™
75006436 |
Double Blood Bag Bucket |
3010.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10250262
|
Thermo Scientific™
75006476 |
LH-4000W Windshield Swinging Bucket Rotor |
11435.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10789774
|
Thermo Scientific™
75006477 |
Round Bucket |
765.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10714844
|
Thermo Scientific™
75006478 |
DoubleSpin Bucket |
780.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10305473
|
Thermo Scientific™
75006479 |
Biocontainment Sealing Lid |
268.00 €
Pack of 2 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10089412
|
Thermo Scientific™
75006486 |
Microplate Adapter |
178.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Support a diverse array of sample processing applications without the need to modify existing protocols with the Thermo Scientific™ LH-4000W 8 x 500mL Windshield Swinging Bucket Rotor. Choose from round, DoubleSpin™ and Double blood bag buckets with a wide array of available adapters, providing capacity flexibility ranging from 1.5 to 250mL.
Ordering Information:Buckets, biocontainment lids and DoubleSpin buckets are sold separately; order rotor body (75006476) and components to complete assembly. Tube adapters and microplate adapter for DoubleSpin bucket are also available separately. Contact your Sales Representative for information.
Compatible with:
Thermo Scientific™ Cryofuge 5500i series centrifuges
Specifications
Thermo Scientific Sorvall RC 4 Series, Cryofuge 5500i and Multifuge 4 Large Capacity Centrifuges | |
Yes |