missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm LHT 08/18/P580 Compact Furnace
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
8 L
Unit Size:
Each
Description
Designed as tabletop models, these compact high-temperature furnaces have a variety of advantages. The first-class workmanship using high-quality materials, combined with ease of operation, make these furnaces all-rounders in research and the laboratory. These high-temperature furnaces are also perfectly suited for the sintering of technical ceramics, such as zirconium oxide dental bridges.
Standard Equipment:
- Tmax 1600°C, 1750°C, or 1800°C
- Recommended working temperature 1750°C (for models LHT ../18), increased wear and tear must be expected in case of working at higher temperatures
- High-quality heating elements made of molybdenum disilicide offer very good protection against chemical interaction between charge and heating elements
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Exclusive use of insulation materials without categorization according to EC Regulation No. 1272/2008 (CLP)
- Adjustable air inlet opening
- Exhaust air opening in the roof
- Thermocouple type B or type S (LHT ../17 D)
- Controller with touch operation P580 (50 programs with each 40 segments)
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Specifications
| Capacity (Metric) | 8 L |
| Temperature (Metric) | 1800°C |
| Type | Muffle Furnace with Lift Door |
| Voltage | 400 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction