missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Lid for 120 L Pole Bag Holder

Product Code. 17928551
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17928551 Red Each
17958721 White Each
17938951 Blue Each
17928571 Green Each
17948631 Yellow Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17928551 Supplier Gilac™ Supplier No. G710124
  • ONLINE EXCLUSIVE PRICE
    13.86 €
    9.73 € / Pack of 1
    Save 4.13 €
    29% Off
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Lid for 120 L Pole Bag Holder is available in 5 colors to make selective sorting easier. When operated manually, lid remains open on its own. May also be opened and closed using the pedal.

  • Available in 5 colors to make selective sorting easier.
  • When operated manually, lid remains open on its own.
  • May also be opened and closed normally using the pedal.

Specifications

Autoclavable Not Autoclavable
Color Red
Disposable Reusable
For Use With (Application) Environment with waste collection needed
For Use With (Equipment) Bag Holder
Includes Lid
Material Polyethylene
Width (English) 19.1 in.
Product Type Bag Holder Cover
Width (Metric) 484 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.