missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Lid for 120 L Pole Bag Holder

Product Code. 17958721
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17958721 White Each
17928551 Red Each
17938951 Blue Each
17928571 Green Each
17948631 Yellow Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17958721 Supplier Gilac™ Supplier No. G710121
  • ONLINE EXCLUSIVE PRICE
    14.76 €
    9.73 € / Pack of 1
    Save 5.03 €
    34% Off
Estimated Shipment: 09-12-2026
Add to basket
Ajouter au panier

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Lid for 120 L Pole Bag Holder is available in 5 colors to make selective sorting easier. When operated manually, lid remains open on its own. May also be opened and closed using the pedal.

  • Available in 5 colors to make selective sorting easier.
  • When operated manually, lid remains open on its own.
  • May also be opened and closed normally using the pedal.

Spécification

Autoclavable Not Autoclavable
Color White
Disposable Reusable
For Use With (Application) Environment with waste collection needed
For Use With (Equipment) Bag Holder
Includes Lid
Material Polyethylene
Width (English) 19.1 in.
Product Type Bag Holder Cover
Width (Metric) 484 mm
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.