missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Especially robust, durable, and resistant to chemicals and mechanical stress
- Provides reliable protection against external influences such as dust, moisture, and contamination
- Easy to handle thanks to the cover design
- Dimensionally stable and stackable, even under heavy use
Specifications
Specifications
| Product Type | Lid |
| Graduations | None |
| Material | Polyethylene |
| Color | Transparent |
| Description | Lid for four-sided Bucket |
| For Use With (Equipment) | Four-Sided Bucket |
| Length (English) | 11.02 in. |
| Length (Metric) | 280 mm |
| Width (English) | 11.02 in. |
| Width (Metric) | 280 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?