missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Lid with Handle for Round Selective Sorting Dustbin

Product Code. 17998761
Change view
Click to view available options
For Use With (Equipment):
50 L Dustbin
75 L Dustbin
Closure Color:
Blue
Green
Red
White
Yellow
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Closure Color Unit Size
17998761 75 L Dustbin Blue Each
17988551 50 L Dustbin White Each
17928841 50 L Dustbin Blue Each
17958921 50 L Dustbin Green Each
17948841 50 L Dustbin Red Each
17948441 50 L Dustbin Yellow Each
17998471 75 L Dustbin White Each
17928951 75 L Dustbin Yellow Each
17908461 75 L Dustbin Red Each
17908931 75 L Dustbin Green Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17998761 Supplier Gilac™ Supplier No. G6121281
  • ONLINE EXCLUSIVE PRICE
    25.88 €
    18.25 € / Pack of 1
    Save 7.63 €
    29% Off
Estimated Shipment: 28-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lid with handle for selective sorting dustbin.

  • Lid with handle for selective sorting dustbin.

Specifications

Closure Color Blue
Shape Round
For Use With (Equipment) 75 L Dustbin
Product Type Dustbin Lid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.