missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Lids For Porcelain Crucibles

Product Code. 12386487
Change view
Click to view available options
For Use With (Application):
13mL crucibles
20mL crucibles
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Application) Unit Size
12386487 13mL crucibles Pack of 10
12396487 20mL crucibles Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12386487 Supplier Haldenwanger™ Supplier No. L 79D/7A
  • ONLINE EXCLUSIVE PRICE
    105.00 €
    70.52 € / Pack of 10
    Save 34.48 €
    32% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to fit Haldenwanger™ Porcelain Crucibles.

  • Available in a variety of sizes
  • For use with porcelain crucibles

Specifications

Color White
Material Porcelain
For Use With (Application) 13mL crucibles
Diameter (Metric) Outer 43mm
Product Type Crucible Lids
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.