missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Lids for Porcelain Crucibles

Product Code. 12306497
Change view
Click to view available options
Diameter (Metric) Outer:
28mm
32mm
35mm
52mm
60mm
68mm
Unit Size:
Each
Pack of 10
Pack of 5
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
12306497 60mm Pack of 5
12867713 68mm Pack of 5
12346507 28mm Pack of 10
12376487 32mm Pack of 10
12356507 35mm Pack of 10
12366507 52mm Pack of 10
10353121 52mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12306497 Supplier Haldenwanger™ Supplier No. L 79D/4
  • ONLINE EXCLUSIVE PRICE
    62.80 €
    50.27 € / Pack of 5
    Save 12.53 €
    19% Off
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these lids with porcelain crucibles. Haldenwanger™ Lids for Porcelain Crucibles are constructed from optimized laboratory porcelain.

  • Available in a variety of sizes
  • For use with Haldenwanger porcelain crucibles
  • Complies with DIN VDE 0335, type C 100

Specifications

Material Porcelain
Diameter (Metric) Outer 60mm
Product Type Crucible Lid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.