missing translation for 'onlineSavingsMsg'
Learn More

BOLA Liebig Condensers Transparent

Product Code. 10247401
Change view
Click to view available options
Length (Metric) Jacket:
450 mm
600 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Jacket Unit Size
10247401 600 mm Each
10247351 450 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10247401 Supplier BOLA Supplier No. B 29106
  • ONLINE EXCLUSIVE PRICE
    604.97 €
    461.67 € / Pack of 1
    Save 143.30 €
    23% Off
Estimated Shipment: 25-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Liebig Condensers Transparent PTFE, with SAFE LAB-system

  • Thin-walled cooling tube made of translucent and gastight PFA
  • cooling jacket made of borosilicate glass with hose connectors
  • made of PP and nuts for connection of cooling water
  • ground joint cone and socket size 29 made of PTFE.
  • The distillate is only exposed to PFA/PTFE. Integrated special nut (Safe-Lab) for easy locking and unlocking of the ground joint.

Specifications

Certifications/Compliance FDA
Length (Metric) Jacket 600 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.