missing translation for 'onlineSavingsMsg'
Learn More

BOLA Liebig Condensers Vacuum

Product Code. 10144581
Change view
Click to view available options
Length (Metric) Jacket:
300 mm
450 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Jacket Unit Size
10144581 300 mm Each
10053331 450 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10144581 Supplier BOLA Supplier No. B29502
  • ONLINE EXCLUSIVE PRICE
    568.05 €
    460.88 € / Pack of 1
    Save 107.17 €
    18% Off
Estimated Shipment: 01-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Liebig Condensers Vacuum PTFE, with SAFE LAB-system

  • One-piece cooling tube with ground joint socket and cone size 29 made of PTFE, cooling jacket made of borosilicate glass with hose connectors made of PP and nuts for connection of cooling water.
  • The distillate is only exposed to PFA/PTFE. Integrated special nut (Safe-Lab) for easy locking and unlocking of the ground joint.

Specifications

Certifications/Compliance FDA
Length (Metric) Jacket 300 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.