missing translation for 'onlineSavingsMsg'
Learn More

BOLA Liebig Condensers Vertical

Product Code. 10217021
Change view
Click to view available options
Length (Metric) Jacket:
450 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Jacket Unit Size
10217021 450 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10217021 Supplier BOLA Supplier No. B30104
  • ONLINE EXCLUSIVE PRICE
    1517.25 €
    604.88 € / Pack of 1
    Save 912.37 €
    60% Off
Estimated Shipment: 01-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Liebig Condensers Vertical PTFE, with SAFE LAB-system

  • Thin-walled cooling tube made of translucent and gastight PFA
  • Cooling jacket made of borosilicate glass with hose connectors made of PP and nuts for connection of cooling water
  • Ground joint cone and socket size 29 made of PTFE.
  • The distillate is only exposed to PFA and PTFE.
  • Suitable for vertical assembly. Integrated special nut (Safe-Lab) for easy locking and unlocking of the ground joint.

Specifications

Certifications/Compliance FDA
Length (Metric) Jacket 450 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.