missing translation for 'onlineSavingsMsg'
Learn More

Riley™ Ligera Eco Innovative Safety Eyewear without Single-Use Plastic Clear Lens

Product Code. 30242988 Shop All Skytec Products
Change view
Click to view available options
Quantity:
10/Pk.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30242988 10/Pk. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30242988 Supplier Riley™ Supplier No. RLY00494
  • ONLINE EXCLUSIVE PRICE
    10.76 €
    7.17 € / Pack of 1
    Save 3.59 €
    33% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

The first to market safety eyewear without single use plastic. The super lightweight Ligera ECO combines maximum wearer fit and comfort with a sleek sports design. Supplied in a microfibre pouch.

  • Super lightweight 16.5 g
  • Sleek sports design - 10 base curve and integral nose piece
  • Dual moulded temples with TPE temple ends for maximum fit and comfort
  • Anti-Scratch and Anti-fog dual coated UV400 Lenses
  • Panoramic lenses offer full wraparound protection and optimum vision
  • High-impact resistance under extremes of temperature (-5°C to °C)

Specifications

Certifications/Compliance CE , UKCA , EN 166:2001
Height (English) 3.54 in.
Height (Metric) 90 mm
Lens Type 2C-1.2 1 FT CE / Z87+ U6 S / IO 0
Width (English) 0.79 in.
Width (Metric) 20 mm
Lens Coating UV-treated, Anti-fog, Scratch-resistant
Color Green
Lens Tint Clear
Product Type Safety Glasses
Dimensions (L x W x H) 280 x 20 x 90 mm
For Use With (Application) Carpentry, Commercial Cleaning, Forestry, General Maintenance, Laboring
No. per Case 200
Quantity 10/Pk.
No. per Pack 10
Size Universal
Weight (English) 2 oz.
Weight (Metric) 58 mm
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UV400
Frame Type Rimless
Autoclavable Not Autoclavable
Optical Clarity 1
Mechanical Strength F T
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.