missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyco Healthline Light Duty Refuse Sack in a Pack

Description
- Category: Refuse Sacks
- Strength: Light Duty
- Capacity: 70 L, 90 L
- Pack format: Flat Pack
- Designed for general household and industrial waste
- Suitable for hygienic waste management in offices and workplaces
- Available colors: Black
- Bag dimensions: 457/725 x 850 mm (18/29 x 34 in. approx.), 457/725 x 975 mm (18/29 x 39 in. approx.)
- Recycled material content:
- 100% recycled content (Product code: LGB34)
- 100% recycled polythene (Product code: 008997)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Tie |
| Color | Black |
| Disposable | Single-use |
| Material | Polythene |
| Sterility | Non-sterile |
| Length (English) | 18/29 in |
| Width (English) | 39 in. |
| Product Type | Waste Disposal Bag |
| Capacity (English) | 23.775 gal. |
| Show More |
All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?