missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Light Duty Refuse Sack in a Pack

Product Code. 31925016
Change view
Click to view available options
Capacity (Metric):
70 L
90 L
Unit Size:
Pack of 200
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31925016 70 L Pack of 200
31924989 90 L Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31925016 Supplier Polyco Healthline Supplier No. LGB34
  • ONLINE EXCLUSIVE PRICE
    29.71 €
    10.56 € / Pack of 200
    Save 19.15 €
    64% Off
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from lightweight material, these refuse sacks balance flexibility and strength for everyday household waste. Available in 70 L and 90 L capacities for routine disposal needs.

  • Category: Refuse Sacks
  • Strength: Light Duty
  • Capacity: 70 L, 90 L
  • Pack format: Flat Pack
  • Designed for general household and industrial waste
  • Suitable for hygienic waste management in offices and workplaces
  • Available colors: Black
  • Bag dimensions: 457/725 x 850 mm (18/29 x 34 in. approx.), 457/725 x 975 mm (18/29 x 39 in. approx.)
  • Recycled material content:
    • 100% recycled content (Product code: LGB34)
    • 100% recycled polythene (Product code: 008997)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Black
Disposable Single-use
Material Polythene
Sterility Non-sterile
Length (English) 33.5 in.
Width (English) 18/28.5 in.
Product Type Waste Disposal Bag
Capacity (English) 18.5 gal.
Capacity (Metric) 70 L
Length (Metric) 850 mm
Width (Metric) 457/725 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.