missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Light Duty Sacks on a Roll

Product Code. 31925038
Change view
Click to view available options
Capacity (Metric):
75 L
90 L
Unit Size:
Pack of 200
Pack of 250
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31925038 75 L Pack of 250
31924975 90 L Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31925038 Supplier Polyco Healthline Supplier No. W4
  • ONLINE EXCLUSIVE PRICE
    53.64 €
    19.06 € / Pack of 250
    Save 34.58 €
    64% Off
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from clear material, these sacks provide an efficient solution for light everyday waste. Available on rolls in 75 L and 90 L capacities for convenient dispensing.

  • Category: Refuse Sacks
  • Strength: Light Duty
  • Capacity: 75 L, 90 L
  • Pack format: Roll
  • Designed for general household and industrial waste
  • Suitable for hygienic waste management in offices and workplaces
  • Available colors: Clear
  • Recycled material content:
    • 100% recycled content (Product code: W4)
    • 30% recycled content (Product code: LSROLL)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Clear
Disposable Single-use
Material Polythene
Sterility Non-sterile
Length (English) 34 in.
Width (English) 15/28.9 in.
Product Type Waste Disposal Bag
Capacity (English) 19.8 gal.
Capacity (Metric) 75 L
Length (Metric) 864 mm
Width (Metric) 381/735 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.