missing translation for 'onlineSavingsMsg'
Läs mer

Cole-Parmer™ Lightnin Heavy-Duty Gear Drive Mixer

Produktkod. 15437443 Handla allt Cole-Parmer Produkter
Klicka för att se tillgängliga alternativ
Speed:
20 to 280 rpm
20 to 350 rpm
Model:
EV5P25A1D36
EV5P25A1F48
EV5P25A1J60
EV5P25ET1F48
EV5P25M1E36
EV5P25M1F48
EV5P25M1J60
EV5P25T1F48
EV5P25T1J60
EV5P50A2L36
EV5P50M2L36
EV5P50T2L36
EV5P5OAIP60
EV6P75M2X60
EV6P75T2T48
EV6P75T2X60
Motor Type:
Air-Driven
TEFC
TENV
XPRF
Torque:
1440 in. oz.
2701 in. oz.
720 in. oz.
Förpackningsstorlek:
Each
Denna artikel kan inte returneras. Se returpolicy

Produktkod. 15437443

Brand: Cole-Parmer™ 5031004

Bara null kvar
Lägg i varukorgen
Lägg i varukorgen
Denna artikel kan inte returneras. Se returpolicy

Lightnin Heavy-Duty Gear Drive Mixers are ideal for mixing your high-viscosity materials or large batches of water-like fluids. All models maintain speeds from 20 to 350 rpm (20:1 ratio) and generate enough torque to mix highly viscous fluids.

  • Includes:
    • 316 SS shaft, 316 SS A-310 impeller, and drive quill with set screw.
    • Models 50310-68, -70 and -72 also include bung adapter and a folding impeller.
  • More About This Item:
    • These variable-speed, gear-drive mixers are ideal for mixing your high-viscosity materials or large batches of water-like fluids. All models maintain speeds from 20 to 350 rpm (20:1 ratio) and generate enough torque to mix highly viscous fluids.
    • Gear-drive mixers mount with 20°> offset tank clamp (included). Available as either an air-powered or electric mixer.
    • Select from three speed options; 20 to 350 rpm (20:1 ratio), 20 to 280 rpm (14:1 ratio), or fixed speed of 350 or 280 rpm. The 3⁄4-hp mixers generate plenty of torque for your high-viscosity applications.

Specifikationer

Speed 20 to 350 rpm
Diameter (English) Shaft 0.75 in.
Diameter (Metric) Shaft 19.05 mm
Horsepower 1/2 hp
Includes 316 SS Shaft, 316 SS A-310 Impeller, and Drive Quill with Set Screw
Material 316 Stainless Steel
Model EV5P50M2L36
Motor Type TENV
Torque 1440 in. oz.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.