missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Lightnin Heavy-Duty Gear Drive Mixer

Product Code. 15407453 Shop All Cole-Parmer Products
Click to view available options
Speed:
20 to 280 rpm
20 to 350 rpm
Model:
EV5P25A1D36
EV5P25A1F48
EV5P25A1J60
EV5P25ET1F48
EV5P25M1E36
EV5P25M1F48
EV5P25M1J60
EV5P25T1F48
EV5P25T1J60
EV5P50A2L36
EV5P50M2L36
EV5P50T2L36
EV5P5OAIP60
EV6P75M2X60
EV6P75T2T48
EV6P75T2X60
Motor Type:
Air-Driven
TEFC
TENV
XPRF
Torque:
1440 in. oz.
2701 in. oz.
720 in. oz.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15407453

Brand: Cole-Parmer™ 5031020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Lightnin Heavy-Duty Gear Drive Mixers are ideal for mixing your high-viscosity materials or large batches of water-like fluids. All models maintain speeds from 20 to 350 rpm (20:1 ratio) and generate enough torque to mix highly viscous fluids.

  • Includes:
    • 316 SS shaft, 316 SS A-310 impeller, and drive quill with set screw.
    • Models 50310-68, -70 and -72 also include bung adapter and a folding impeller.
  • More About This Item:
    • These variable-speed, gear-drive mixers are ideal for mixing your high-viscosity materials or large batches of water-like fluids. All models maintain speeds from 20 to 350 rpm (20:1 ratio) and generate enough torque to mix highly viscous fluids.
    • Gear-drive mixers mount with 20°> offset tank clamp (included). Available as either an air-powered or electric mixer.
    • Select from three speed options; 20 to 350 rpm (20:1 ratio), 20 to 280 rpm (14:1 ratio), or fixed speed of 350 or 280 rpm. The 3⁄4-hp mixers generate plenty of torque for your high-viscosity applications.

Specifikationer

Speed 20 to 350 rpm
Diameter (English) Shaft 0.75 in.
Diameter (Metric) Shaft 19.05 mm
Horsepower 1/4 hp
Includes 316 SS Shaft, 316 SS A-310 Impeller, and Drive Quill with Set Screw
Material 316 Stainless Steel
Model EV5P25M1J60
Motor Type TENV
Torque 720 in. oz.
Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.