missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Lightnin High-Torque Direct-Drive Mixer
Shop All Cole-Parmer Products
Click to view available options
Model:
EV1P25ET1C48
EV1P25T1C48
EVIB25AFP32
EVIP25AIC48
Motor Type:
Air-Driven
TEFC
XPRF
Speed:
1750 rpm
1800 rpm
Unit Size:
Each
Description
- Large selection lets you match mixer capability to your specific application
- Mix up to 50 gallons of fluid.
- These mixers offer more horsepower and torque than the small batch mixers
Specifications
Specifications
| Speed | 1800 rpm |
| Horsepower | 1/4 hp |
| Description | High-Torque Direct-Drive Mixer |
| Includes | 316 Stainless Steel (SS) Shaft, 316 SS A-310 Impeller, and a Drive Quill with Set Screw. |
| Material | 316 Stainless Steel |
| Model | EVIP25AIC48 |
| Motor Type | Air-Driven |
| Pressure (English) Air Supply | 60 psi |
| Torque | 140 in. oz. |
| Type | Direct-Drive Mixer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction