missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Lightnin High-Torque Direct-Drive Mixer

Product Code. 15437453 Shop All Cole-Parmer Products
Click to view available options
Model:
EV1P25ET1C48
EV1P25T1C48
EVIB25AFP32
EVIP25AIC48
Motor Type:
Air-Driven
TEFC
XPRF
Speed:
1750 rpm
1800 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15437453

Brand: Cole-Parmer™ 5031034

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use Lightnin High-Torque Direct-Drive Mixers in a wide range of applications. Choose a direct-drive model for small batch mixing or high-shear applications.

  • Large selection lets you match mixer capability to your specific application
    • Mix up to 50 gallons of fluid.
    • These mixers offer more horsepower and torque than the small batch mixers

Specifications

Speed 1750 rpm
Voltage 208/230 V
Diameter (English) Shaft 0.75 in.
Diameter (Metric) Shaft 19.05 mm
Horsepower 1/4 hp
Description High-Torque Direct-Drive Mixer
Includes 316 Stainless Steel (SS) Shaft, 316 SS A-310 Impeller, and a Drive Quill with Set Screw.
Material 316 Stainless Steel
Model EV1P25ET1C48
Motor Type XPRF
Torque 140 in. oz.
Type Direct-Drive Mixer
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.