missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Lightnin S-Series Sanitary Mixer
Shop All Cole-Parmer Products
Click to view available options
Speed:
1450 rpm
1750 rpm
280 rpm
350 rpm
Model:
MS1P111041219
MS1P11CC48
MS5P11F36
MS6P42NN84
Frequency:
50 Hz
60 Hz
Unit Size:
Each
Description
- Lightnin, the industry leader in mixers, quality you can count on!
- All stainless-steel construction for food, pharmaceutical, and cleanroom applications
- The global, 304 SS motor comes standard with an IP55 washdown rating and is CE compliant.
Specifications
Specifications
| Speed | 280 rpm |
| Frequency | 60 Hz |
| Horsepower | 1/2 hp |
| Includes | 304 SS, 20-Degree Offset Clamp Mount; 316L SS Mixer Shaft; and 316L SS Impeller(s). |
| Material | 316 Stainless Steel |
| Model | MS6P42NN84 |
| Motor Type | TEFC |
| Type | Sanitary Mixer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction