missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Lightnin S-Series Sanitary Mixer

Product Code. 15497473 Shop All Cole-Parmer Products
Change view
Click to view available options
Speed:
1450 rpm
1750 rpm
280 rpm
350 rpm
Model:
MS1P111041219
MS1P11CC48
MS5P11F36
MS6P42NN84
Frequency:
50 Hz
60 Hz
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Model Frequency Unit Size
15497473 350 rpm MS5P11F36 60 Hz Each
15417493 280 rpm MS6P42NN84 60 Hz Each
15487473 1450 rpm MS1P111041219 50 Hz Each
15477473 1750 rpm MS1P11CC48 60 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15497473 Supplier Cole-Parmer™ Supplier No. 5032364
Estimated Shipment: 12-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lightnin S-Series Sanitary Mixers provide a truly global-designed, cost-effective mixer that meets all your cleanroom, food processing, or pharmaceutical specifications. CE area classification is certified for 'Safe Areas.'

  • Lightnin, the industry leader in mixers, quality you can count on!
  • All stainless-steel construction for food, pharmaceutical, and cleanroom applications
  • The global, 304 SS motor comes standard with an IP55 washdown rating and is CE compliant.

Specifications

Speed 350 rpm
Frequency 60 Hz
Horsepower 1/2 hp
Includes 304 SS, 20-Degree Offset Clamp Mount; 316L SS Mixer Shaft; and 316L SS Impeller(s).
Material 316 Stainless Steel
Model MS5P11F36
Motor Type TEFC
Type Sanitary Mixer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.