missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Lightweight Nesting Pallet

Product Code. 17988621
Change view
Click to view available options
Dimensions (L x W x H):
600 x 800 x 130 mm
800 x 1200 x 155 mm
1200 x 1000 x 160 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
17988621 600 x 800 x 130 mm Each
17958601 800 x 1200 x 155 mm Each
17988691 1200 x 1000 x 160 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17988621 Supplier Gilac™ Supplier No. G052204
  • ONLINE EXCLUSIVE PRICE
    42.77 €
    28.31 € / Pack of 1
    Save 14.46 €
    33% Off
View all promotions
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lightweight Pallet is nesting and therefore space-saving when stored empty.

  • Lightweight nesting plastic pallet.
  • Nesting and therefore space-saving when stored empty.
  • Storage prohibited on racks: the pads of the pallets are incompatible with the rails of the racks.

Specifications

Product Type Aero Tote Pallet
Color Black
Dimensions (L x W x H) 600 x 800 x 130 mm
Capacity (English) 1543.24 lb.
Capacity (Metric) 700 kg
Height (English) 5.1 in.
Height (Metric) 130 mm
Length (English) 23.6 in.
Length (Metric) 600 mm
Width (English) 31.5 in.
Width (Metric) 800 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.