missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Line Electrode

Product Code. 11745708 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric):
20 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
11745708 20 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11745708
  • ONLINE EXCLUSIVE PRICE
    140.63 €
    75.35 € / Pack of 1
    Save 65.28 €
    46% Off
Estimated Shipment: 12-10-2026
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This maintenance-free pH electrode with membrane protection by PVC reinforcement is ideal for measurement in charged media.

  • Maintenance-free pH electrode with membrane protection by PVC reinforcement for measurement in charged media
  • pH electrode with protected head
  • 3/4 in. MNPT thread for in-line mounting
  • Pressure up to 7 bar
  • Supplied with 3 m cable and BNC plug

Specifications

Connector Types BNC
Description Electrode in-line
Diameter (Metric) 20 mm
Type pH
Includes BNC connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.