missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ LinerGOLD™ Gas Chromatography Liners

Product Code. 16595934 Shop All Thermo Scientific Products
Change view
Click to view available options
Liner Material:
Borosilicate Glass, Deactivated Wool (Closure Liner)
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Liner Material Unit Size
16595934 Borosilicate Glass, Deactivated Wool (Closure Liner) Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16595934 Supplier Thermo Scientific™ Supplier No. 453A1385UI
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides consistently high accuracy, sensitivity, and precision in your gas chromatography analysis.

  • Engineered for dependable laboratory performance and consistent results
  • Manufactured to meet Thermo Scientific quality standards
  • Designed for compatibility with common laboratory instruments and workflows
  • Helps improve reproducibility and sample integrity
  • Suitable for research, analytical, and routine laboratory applications
TRUSTED_SUSTAINABILITY

Specifications

Product Type Single Taper Liner
Length (Metric) 78.5 mm
Packing Material Glass Frit
Diameter (Metric) Inner 4 mm
Diameter (Metric) Outer 6.3 mm
Liner Material Borosilicate Glass, Deactivated Wool (Closure Liner)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.