missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Liquid Master

Product Code. 15899321 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15899321 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15899321 Supplier Sampling Systems™ Supplier No. 5035J1000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Available in a range of lengths and diameters to give a range of sample volumes. Sampling Systems™ Liquid Master is ideal for taking samples from low and medium viscosity liquids.

  • Product Contact Material Available in: 316L Stainless Steel, Food Grade PTFE/FEP, Polypropylene
  • Easily stripped down for cleaning
  • Single Point and Cross Sectional Sampling

Specifications

Product Type Liquid Sampler
Material PTFE, FEP
Capacity (Metric) 500 mL
For Use With (Application) Sampling Liquids
Diameter (Metric) Outer 35 mm
Length (Metric) 1000 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.