missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Liquid Scintillation Vials, HDPE, 20mL, 1000/Pk
Shop All Wheaton Science Products ProductsDescription
- Made from high density polyethylene with lightweight walls for increased counting efficiency
- Manufactured to precise tolerances to avoid jamming
- Packaged in 5 utility trays with each partition tray holding 100 vials
- Utility trays serve as a way to store your samples
Specifications
Specifications
| Material (Liner) | Polyethylene Cone (cap) |
| Diameter (Metric) Outer | 27 mm |
| Material | HDPE |
| Volume (Metric) | 20 mL |
| No. per Case | 1000 |
| Packaging Type | Shrink-wrapped |
| Closure Material | Urea |
| Closure Size | 22-400 |
| Height (Metric) | 61 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?