missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Liquid Scintillation Vials, PET
Provides the clarity of glass with the safety of plastic.
273.00 € - 655.00 €
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 27 mm |
Material | PET |
Volume (Metric) | 20 mL |
Height (Metric) | 61 mm |
Product Code | Brand | Closure Material | Material (Liner) | No. per Case | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Material | Material (Liner) | No. per Case | Price | Quantity & Availability | |||
12427361
|
DWK Life Sciences
986746 |
Urea | Polyethylene Cone | 1000 |
655.00 €
Pack of 1000 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||
12437361
|
DWK Life Sciences
986751 |
Polypropylene | Foil | 500 |
273.00 €
Pack of 500 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||
12497351
|
DWK Life Sciences
986740 |
Polypropylene | Foamed Polyethylene | 1000 |
456.00 €
Pack of 1000 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||
12457361
|
DWK Life Sciences
986754 |
Polyethylene | Linerless | 500 |
273.00 €
Pack of 500 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||
12467361
|
DWK Life Sciences
986756 |
Urea | Polyethylene Cone | 500 |
399.00 €
Pack of 500 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||
12447361
|
DWK Life Sciences
986752 |
Urea | Foil | 500 |
304.00 €
Pack of 500 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||
Description
Provides the clarity of glass with the safety of plastic.
- Vials offer low permeability to solvents and minimal background counts
- Clarity of glass with the safety of plastic
- Vials can be safely incinerated
- No harmful gas is generated
- Packaged in 5 utility trays with each partition tray holding 100 vials
- Utility trays serve as a way to store your samples
Specifications
Clear | |
PET | |
61 mm |
27 mm | |
20 mL | |
22-400 |