missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Key Features:
- Assembled and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Suitable for use in ATEX areas (500mm and 1000mm lengths only)
- Available in 3 different sizes
Operation:
- Insert the sampler into the product.
- At the required depth pull up the handle. The further the handle is pulled, the larger the sample volume.
- Withdraw sampler from the product.
- Push handle down to expel the sample.
Why Use a SteriWare™ Disposable Sampler?
- No Cross Contamination - All SteriWare™ devices can be used straight from the bag.
- No Cleaning - Unlike a reusable sampler, you can use a SteriWare™ product straight away. This eliminates the need for costly Cleaning Validation.
- High Quality - Our SteriWare™ products are manufactured/moulded/packed in a Class 100,000 Cleanroom in England. Please see the products Certificate of Conformity and Technical Specification Sheet for more information.
- Full Documentation - We can provide full batch specific documentation for all SteriWare™ products. This includes Certificates of Conformity and Certificates of Irradiation (where applicable). The batch number is clearly printed on every bag and box.
- Cost Effective - Removing the need for Cleaning Validation by switching to a SteriWare™ device saves time and money.
- Available Sterile - Most SteriWare™ products are available pre-sterilized by Gamma or Electron Beam to SAL10-6.
Spécification
Spécification
| Product Type | LiquiThief |
| Material | HDPE |
| Capacity (Metric) | 100 mL |
| Disposable | Single-use |
| Sterility | Non-sterile |
| For Use With (Application) | Suitable for liquids such as water and light oils |
| Diameter (Metric) Outer | 21 mm |
| Length (Metric) Shaft | 500 mm |
Nom du produit
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Spot an opportunity for improvement?
