missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lithium Bromide Solution, Ultra-Pure Additive, SPEX CertiPrep™
Shop All SPEX Certiprep Products
Click to view available options
Quantity:
15 mL
10 x 15 mL
Packaging:
Triple-leached LDPE bottle
Unit Size:
15mL
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
- Ultra Pure Additives
- Lithium Bromide Solution
- 10 x 15 mL Package Size
Certifications
ISO/IEC 17025:2005, ISO 17034:2016, ISO 9001: 2015
Compliance
GHS/OSHA Complaint
Specifications
Specifications
| Quantity | 10 x 15 mL |
| Grade | Ultrapure |
| Packaging | Triple-leached LDPE bottle |
| Chemical Name or Material | Lithium Bromide Solution, Additive Ultra Pure |
Safety and Handling
Product Identifier
- FUSION FLUX - ULTRA PURE ADDITIVE
- Warning
- Acute toxicity Category 4
- H332-Harmful if inhaled.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : lithium bromide
Product intended for laboratory use only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur