missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Litmus Paper Roll
Indicator papers without colour scale. For orientation and adjustment of pH values.
31.35 € - 32.40 €
Specifications
pH Range | 5 to 8 |
---|---|
Format | Roll |
For Use With (Application) | For orientation and adjustment of pH values |
Length (Metric) | 5 m |
Product Code | Brand | Type | pH Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | pH Range | Price | Quantity & Availability | ||||
15980872
|
Fisherbrand™
|
Litmus Paper, Blue | 5 to 8 |
31.35 €
4 units |
In Stock
Log in to see stock. |
||||
15990872
|
Fisherbrand™
|
Litmus Paper, Red | 5 to 8 |
32.40 €
4 units |
In Stock
Log in to see stock. |
||||
Description
- Impregnated indicator papers
- Allows pH adjustment during special chemical procedures, not exact pH determination
- No colour scale provided
Specifications
5 to 8 | |
Roll | |
For orientation and adjustment of pH values | |
5 m |