missing translation for 'onlineSavingsMsg'
Learn More

UVP LMW-20 Model Transilluminator

Product Code. 12803948
Click to view available options
Filtration Area (Metric):
200 x 200 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12803948

Brand: UVP 95041802

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Width (Metric) 486 mm
Height (Metric) 143 mm
Depth (Metric) 337 mm
Product Type UV/White Light Transilluminator
For Use With (Application) UVP Imaging System
Filtration Area (Metric) 200 x 200 mm
Electrical Requirements 230 V 50 Hz
Size (Metric) Filter 200 x 200 mm
Model LMW–20
Voltage 230 V
Frequency 50 Hz
Intensity Single
Wavelength 302/365 nm
Lighting Type UV/White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.