missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Lockout Station Board

Product Code. 11751865 Shop All Brady Products
Change view
Click to view available options
Height (Metric):
292.1 mm
342.9 mm
546.1 mm
596.9 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
11751865 546.1 mm Each
11741865 596.9 mm Each
11721865 292.1 mm Each
11731865 342.9 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11751865 Supplier Brady™ Supplier No. 050992
  • ONLINE EXCLUSIVE PRICE
    455.00 €
    435.04 € / Pack of 1
    Save 19.96 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A successful lockout program begins with the right devices stored in the right places and this Lockout Station Board is the ideal solution to get you started.

  • Tags, padlocks and hasps are not included.

Specifications

Product Type 36-Lock Board
Alternate Part Number 36-LOCKBOARD
Color Yellow
Material Acrylic
Depth (English) 0.19 in.
Depth (Metric) 4.76 mm
Dimensions (D x W x H) 4.76 x 596.9 x 546.1 mm
For Use With (Application) Lockout Tagout
Height (English) 21.5 in.
Height (Metric) 546.1 mm
Quantity 1 Ea.
Width (English) 23.5 in.
Width (Metric) 596.9 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.