missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Locking Test Tube Rack

Product Code. 15916192 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Positions:
50
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Unit Size
15916192 50 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15916192
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Test tube locking rack (holds 50 tubes). The Fisherbrand Locking Test Tube Rack has silicon gripping feature securely holds tubes in place.

  • Holds 13 and 16mm test tubes
  • Securely grips up to 50 tubes
  • Made from Acrylonitrile butadiene styrene
  • Blue

Specifications

Color Blue
Holds Tubes (13 to 16 mm)
Material ABS
Positions 50
For Use With (Application) Holding and pouring out the contents of tubes
Diameter (Metric) Opening 16 mm
Product Type Locking Test Tube Rack
Array 10 x 5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.