missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Lockout Station

Product Code. 11781865 Shop All Brady Products
Change view
Click to view available options
Height (Metric):
590.55 mm
660.4 mm
762 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
11781865 590.55 mm Each
11771865 660.4 mm Each
11761865 762 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11781865 Supplier Brady™ Supplier No. 050997
  • ONLINE EXCLUSIVE PRICE
    193.00 €
    183.44 € / Pack of 1
    Save 9.56 €
    4% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lockout Station constructed of sturdy white polystyrene with pre-drilled holes for easy wall mounting.

  • Pegboard-style holes for hooks drilled into back (34 hooks supplied standard).
  • Built-in lock rail holds 10 to 15 locks depending on lock size.
  • Station is supplied without contents.

Specifications

Product Type Lockout Station
Color Red on White
Material Polystyrene
Depth (English) 4 in.
Depth (Metric) 101.6 mm
Description Adjustable Lockout Stations - Small Lockout Station
Dimensions (D x W x H) 101.6 x 311.15 x 590.55 mm
For Use With (Application) Lockout Tagout
Height (English) 23.25 in.
Height (Metric) 590.55 mm
Includes Station is supplied without contents
Quantity 1 Ea.
Size Small
Width (English) 12.25 in.
Width (Metric) 311.15 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.