missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Logic™ Cell Culture Cart Interior Shelf Accessory

Product Code. 30280810 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Logic Cell Culture Cart
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
30280810 Logic Cell Culture Cart Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30280810 Supplier Labconco™ Supplier No. 8024500
 Restricted Item
Estimated Shipment: 25-08-2026
Add to basket
Add to basket

Divides the lower storage area of Logic Cell Culture Cart for added flexibility, adjustable height.

  • Includes shelf and installation hardware.
  • Adjustable height.

Specifications

Description Logic Cell Culture Cart Interior Shelf Accessory divides the lower storage area of the Logic Cell Culture Cart for added flexibility, adjustable height.
Width (Metric) Interior 39.6 cm
Product Type Hanging Shelf
Height (English) 0.5 in.
Width (English) Exterior 15.6 in.
For Use With (Application) Cell Culture
Width (Metric) Exterior 39.6 cm
Ports None
Height (Metric) 1.3 cm
Width (English) Interior 15.6 in.
For Use With (Equipment) Logic Cell Culture Cart
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.