missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Logic™ Cell Culture Cart Side Shelf Accessory

Product Code. 30280808 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Logic Cell Culture Cart
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
30280808 Logic Cell Culture Cart Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30280808 Supplier Labconco™ Supplier No. 8024700
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Two side shelves that attach to the right and/or left side of the Logic Cell Culture Cart. Shelves can be used for extra for bottles or for dispensing gloves of various sizes. Each cart can have up to four shelves.

  • Includes two shelves and installation hardware.
  • Shelves can attach to the right and or left side.
  • Cart can accommodate up to 4 shelves total (two on right side and two on left side).

Specifications

Description Two accessory side shelves for extra storage on the Logic Cell Culture Cart. Two shelves can attach to the right and left side of the cart.
Width (Metric) Interior 39.4 cm
Product Type Utility Basket
Height (English) 4 in.
Width (English) Exterior 15.5 in.
For Use With (Application) Cell Culture
Width (Metric) Exterior 39.4 cm
Includes Two Shelves, Installation Hardware
Ports None
Height (Metric) 10.2 cm
Dimensions (L x W x H) Exterior 15.5 x 3 x 4 in.
Width (English) Interior 15.5 in.
For Use With (Equipment) Logic Cell Culture Cart
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.