missing translation for 'onlineSavingsMsg'
Learn More

Notrax Logo Washable™ Custom Printed Logo Mat

Product Code. 17762488
Change view
Click to view available options
Dimensions (L x W):
85 x 60 cm
115 x 85 cm
150 x 85 cm
180 x 115 cm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17762488 85 x 60 cm Each
17772488 115 x 85 cm Each
17782488 150 x 85 cm Each
17792488 180 x 115 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17762488 Supplier Notrax Supplier No. 190S0023WH
  • ONLINE EXCLUSIVE PRICE
    112.35 €
    97.00 € / Pack of 1
    Save 15.35 €
    13% Off
Estimated Shipment: 30-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Logo Washable™ can be fully customized with BrilliantStep™ state-of-the-art printing technology allowing 3-dimensional effects, fine lines and color shading, for each mat to have its truly individual image. Nitrile rubber backing is washable up to 50°C.

  • Functional and washable logo entrance mat that can be completely personalized using BrilliantStep™ full color printing with almost infinite color combinations
  • The open Frieze tuft gives true depth of color and a trackless surface making it more durable as well as more effective in hiding dirt and foot traffic
  • Nitrile rubber backing is washable up to 50°C with cleated pattern to minimize movement on all surfaces and to keep the mat elevated on hard floors to allow drying underneath
  • Logo Washable™ can be fully customized with BrilliantStep™ state-of-the-art printing technology allowing 3-dimensional effects, fine lines and color shading, for each mat to have its truly individual image

Specifications

Dimensions (L x W) 85 x 60 cm
Style Frieze
Color White
Length (English) 2.8 ft.
Length (Metric) 85 cm
Material Polyamide 6.6 High Twist Yarns
Type Industrial and Commercial Matting
Width (Metric) 60 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.