missing translation for 'onlineSavingsMsg'
Learn More

Agilent BioTek LogPhase 600 Microbiology Reader
GREENER_CHOICE

Product Code. 17227819 Shop All Agilent BioTek Products
Click to view available options
Wavelength Range:
560 nm
580 nm
600 nm
620 nm
640 nm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17227819

Brand: Agilent BioTek LP580SN

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. For Research Use Only. Not for use in diagnostic procedures.

The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. This microbiology plate reader features purpose-built robust shaking and consistent temperature controls, which are critical to optimal bacteria and yeast cell growth

LogPhase 600 is controlled with a software application that provides a simple, yet powerful, user experience. The software controls the reader to acquire data and perform microbiology-focused analysis for all plates.

TRUSTED_SUSTAINABILITY

Specifications

Incubator Temperature Incubation to 45°C with Condensation Control
Light Source LED
Plate Type 96-well Plate with Cover Seal
Reading Options Discontinuous Kinetic
Shaking Orbital
Accuracy 0 to 2 OD ±1% ±0.01 OD
Certifications/Compliance CE and TUV marked. RoHS compliant.
Electrical Requirements 100/240 V at 50/60 Hz, 250 W
Height (English) 10.5 in.
Height (Metric) 26.7 cm
Includes Gen5 and LogPhase App
Linearity 0 to 2 OD ±1% ±0.01 OD
Model LP580
Resolution 0.001 OD
Warranty 1 Year
Wavelength Range 580 nm
Weight (English) 50 lb.
Weight (Metric) 22.7 kg
Width (English) 26 in.
Width (Metric) 66 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.