missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Long Cuffed Blue Nitrile Gloves, Model 7545
Click to view available options
Size:
11
Large
Medium
Small
X-Large
Unit Size:
Pack of 100
Pack of 90
Description
- By chlorinating the glove, comfort is enhanced and the feeling of tackiness is removed.
- The nitrile construction protects against chemical penetration and projection.
- Free of latex, powder and silicone to prevent allergic reaction and skin irritation.
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 0 |
| Chlorinated | Yes |
| Color | Blue |
| Finger Thickness (English) | 3.9 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Latex Free | Yes |
| Material | Biodegradable Nitrile |
| Palm Thickness (English) | 3.9 mil |
| Palm Thickness (Metric) | 0.10 mm |
| Size | 11 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction