missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ Long glass bodied combination electrode with 350mm reach

Product Code. 11480629
Change view
Click to view available options
Length (Metric) Cable:
1 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Cable unitSize
11480629 1 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11480629 Supplier Jenway™ Supplier No. 1009081
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Long glass bodied combination electrode with 350mm reach

  • Type: Combination
  • End Type: Bulb
  • pH Range: 1-14
  • Temperature Range: 0 to 80°C
  • Body Material: Glass

Specifications

Description Combination, Refillable
Junction Annular Ceramic
Material Glass Body
pH Range 0 to 14
Filling Solution Type 4.0M KCl/AgCl
For Use With (Application) General use and measurements in large flasks
Internal Reference Single Junction AgCl
Isopotential Point 0±20mV
Response Time 90% of final reading in 30 seconds
Slope 95 to 102%
Temperature (Metric) Range 0°C to 80°C
Tip Type Bulb
Length (Metric) Cable 1 m
Length (Metric) Stem 320 mm
Diameter (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.