Learn More
Chemsplash Xtreme 50 SMS Flame Retardant A/S C/All Type 5/6 White

Description
Chemsplash Xtreme SMS 50 Flame Retardant Disposable Coverall
- Material: 50GSM Breathable SMS Fabric
- Features:
- 3-Piece Elasticated Hood, Wrists, Back, and Ankles
- Two-Way Zip with Adhesive Zip Flap
- Anti-Static
- Flame Retardant to EN14116 Index 1
- Flame Retardancy Includes All Material Assemblies
- Silicone, Latex Free and PFAS Free
- Comes Without the Chest Label
- Conforms To: CAT III Type 5/6
The Chemsplash Xtreme SMS 50 Flame Retardant Disposable Coverall is made from breathable SMS fabric treated to provide limited flame retardant protection to EN14116 Index 1. This includes all material assemblies, meeting the 2016/425 regulation. This suit features an elasticated hood, wrists, ankles, and a two-way zip with an adhesive flap cover. Its robust and comfortable design provides excellent chemical barrier protection. It is suitable to be worn over a primary EN531 flame retardant cotton-based coverall without compromising the flame-resistant properties of the EN531 garment.
Note: Disposable FR garments that meet EN14116 or its predecessor standard EN533:1997 should never be used as primary (sole) flame retardant protection.
Specifications
Specifications
| Product Type | Hooded Flame-resistant Coveralls |
| Size | 2X-Large |
| Gender | Unisex |
| Material | FR Anti-static SMS Fabric |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.