missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash Long n'Strong PF Nitrile Disposable Gloves, Style 4009

Product Code. 30058466
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30058466 Medium Pack of 500
30058181 Small Pack of 500
30058415 Large Pack of 500
30058433 X-Large Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30058466 Supplier Chemsplash Supplier No. 4009.300.005
  • ONLINE EXCLUSIVE PRICE
    66.08 €
    55.85 € / Pack of 500
    Save 10.23 €
    15% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heavy duty nitrile glove with textured fingertips is suitable for use in BRC approved work areas and for the pharmaceutical industry.

  • Textured Fingertips
  • Long 29 cm with protective rolled cuff
  • Food Contact Approved
  • Medical Grade
  • Ambidextrous
  • Latex Free and PFAS Free
  • CE and UKCA Approved
  • Thickness: 6.2 mil, Weight: 7.0 g
  • AQL: 1.5
  • Approved work areas and the Pharmaceutical Industry.
  • Latex-free, PFAS-free, and complies with CE and UKCA regulations.
  • Offers superior protection while maintaining dexterity.
  • Does not contain any harmful materials such as PFAS, RoHS, POP, TSCA, REACH, or any Conflict Materials.

Specifications

Accelerator Free No
Applications Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6.2 mil
Finger Thickness (Metric) 0.16 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6.2 mil
Palm Thickness (Metric) 0.16 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 6.2 mil
Thickness (Metric) 0.16 mm
Glove Cuff Style Rolled
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.