missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Long-Stem Analytical Funnels

Product Code. 11947914 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
12 mL
23 mL
37 mL
50 mL
100 mL
150 mL
225 mL
Height (Metric):
7.5 cm
8.3 cm
10.2 cm
10.9 cm
14.1 cm
16.1 cm
17.7 cm
Length (Metric) Stem:
5cm
5.2cm
6.1cm
6.5cm
8cm
8.8cm
9.9cm
Unit Size:
Pack of 12
Pack of 24
Pack of 36
Pack of 4
Pack of 6
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Length (Metric) Stem Unit Size
11947914 12 mL 7.5 cm 5.2cm Pack of 36
12662425 23 mL 8.3 cm 5cm Pack of 12
12612435 225 mL 17.7 cm 9.9cm Pack of 4
11987904 225 mL 17.7 cm 9.9cm Pack of 24
11977914 50 mL 10.9 cm 6.5cm Pack of 36
12682425 50 mL 10.9 cm 6.5cm Pack of 12
11967914 37 mL 10.2 cm 6.1cm Pack of 36
12672425 37 mL 10.2 cm 6.1cm Pack of 12
11987914 100 mL 14.1 cm 8cm Pack of 36
11977904 150 mL 16.1 cm 8.8cm Pack of 24
12602435 150 mL 16.1 cm 8.8cm Pack of 6
12652425 12 mL 7.5 cm 5.2cm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Product Code. 11947914
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Molded polypropylene with external ridges and outside ribs to prevent vapor lock

  • Inside ribbed surface slopes for quick filtration
  • Use standard filter paper
  • Autoclavable to 120°C (248°F)
  • Bowl angle: 58°

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 3.4cm
Capacity (Metric) 12 mL
Material Polypropylene
Height (Metric) 7.5 cm
Angle 58° Bowl
Autoclavable Autoclavable
Diameter (Metric) Filter 5.5cm
Length (Metric) Stem 5.2cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.